Apply to be a TradeMaster!
Main product image of Series 1000 Room Temperature Sensor, 10K Ohm
Magnifying glass
Hover image to zoom

Series 1000 Room Temperature Sensor, 10K Ohm

Brand:
Siemens
SKU:
540-660A
Rating:
(0)
Q&A:
(0)
Series 1000 Room Temperature Sensor, 10K Ohm
Magnifying glass
Hover image to zoom
$257.45 each
In Stock
In Stock
Get 12 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
55°F to 95°F

Description

–
These sensors work with the Terminal Equipment Controller (TEC) and LONMARK compliant Terminal Equipment Controller (LTEC). The sensors use a 10K ohm thermistor to detect temperature. The effective sensing range is 55°F to 95°F (13°C to 35°C).

Specs

–
Product Type:

Temperature Sensor

Ohms:

10000

Temperature Range (F):

55°F to 95°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy