Apply to be a TradeMaster!
Main product image of Series 1000 Room Temperature Sensor w/ Setpoint, White
Magnifying glass
Hover image to zoom

Series 1000 Room Temperature Sensor w/ Setpoint, White

Brand:
Siemens
SKU:
540-680FB
Rating:
(0)
Q&A:
(0)
Series 1000 Room Temperature Sensor w/ Setpoint, White
Magnifying glass
Hover image to zoom
$572.19 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Temperature Range (F)
55°F to 95°F

Description

–
These sensors work with the Terminal Equipment Controller (TEC) and LONMARK compliant Terminal Equipment Controller (LTEC). The sensors use a 10K ohm thermistor to detect temperature. The effective sensing range is 55°F to 95°F (13°C to 35°C).

Specs

–
Product Type:

Temperature Sensor

Color:

White

Temperature Range (F):

55°F to 95°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy