Apply to be a TradeMaster!
Main product image of APOGEE TEC NTC Thermistor, 10k Ohm
Magnifying glass
Hover image to zoom

APOGEE TEC NTC Thermistor, 10k Ohm

Brand:
Siemens
SKU:
540-995
Rating:
(2)
Q&A:
(0)
APOGEE TEC NTC Thermistor, 10k Ohm
Magnifying glass
Hover image to zoom
$38.11 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Flush Mount Room Temperature Sensor provides sensing of room temperature to the Siemens room controller products. The sensor’s resistance varies with the actual room temperature being measured. The sensor connects to the controller via a 2-wire pigtail connection. The Metal Flush Mount Room Temperature Sensor incorporates a temperature-sensing element (10K Ohm Type II thermistor, 100K Ohm thermistor, or 1000 Ohm RTD) behind a blank, stainless steel switch cover plate.

The Flush Mount Room Temperature Sensor is designed for those applications in which a covered room temperature sensor is not acceptable.

Features:
  • Tamper-proof screws
  • Can be painted after installation
  • Designed for mounting to a 2 x 4 electrical box
  • Brushed stainless steel finish

Specs

–
Product Type:

Sensor

Ohms:

10000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

Replaced this product with same.
leland
birmingham, alabama
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Apogee Thermistor

The product works well, easy to install and looks better than the older Siemens thermostats. Also, being a flat plate, they are not hit and btoken off the walls.
Bill
Orlando
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy