The AO-P transducer converts an electronic signal into
a linear pneumatic signal for the accurate positioning
of valve and damper actuators typically used in heating
and air conditioning systems. The transducer is
available in two different mounting styles: Remote
Mount with its own integral enclosure and conduit
connection; or Panel Mount for mounting in control
cabinet applications. The transducer includes
provisions for manual override, and does not require
calibration.
Features:
- Insensitive to vibration and mounting position to
allow mounting directly on equipment and give
stable performance
- IHand-Auto switch and override dial allow for
manual control of output pressure for
troubleshooting and emergencies
- IOptional electrical connections to remotely monitor
Hand-Auto switch position and output pressure
- IAccurate and repeatable output pressure signal
- IEasy to install, no setup or calibration is required
- IThe unit can be mounted directly on the wall or
equipment without an additional enclosure to
reduce cost
- IFactory installed 0 to 30 psi (0 to 207 kPa) gauge
is included
- IHigh capacity, non-bleed device.