Apply to be a TradeMaster!
Main product image of Electrical Enclosure 20" x 20" x 6"
Magnifying glass
Hover image to zoom

Electrical Enclosure 20" x 20" x 6"

Brand:
Siemens
SKU:
567-454
Rating:
(0)
Q&A:
(0)
Electrical Enclosure 20" x 20" x 6"
Magnifying glass
Hover image to zoom
$273.80 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 20" x 6"

Description

–
Siemens CP 567 Control Cabinets are designed to conveniently group control system components. Control components can be mounted on the door or mounted within the cabinet enclosure using the perforated mounting plate. Cabinets are available in four sizes.

CP 567 Control Cabinets provide a convenient central location for equipment mounting, termination of piping, adjustment, and calibration. The door and mounting plate can be separated from the cabinet enclosure. The empty cabinet enclosure can be installed at the job to permit early rough-in of conduit. Controls may be mounted to the door and mounting plate either at the job site or at the office and attached to the cabinet enclosure at your convenience. After reassembly, final connections are made. Cabinets may be used with pneumatic systems employing either copper or polyethylene tubing for transmission lines, with wired electric/electronic systems, or with a combination of both. Pneumatic tubing within the cabinet enclosure should be polyethylene for a flexible connection to hinged door components and for easy installation and arrangement.

Features:

  • The cabinet enclosure, door, and perforated mounting plate for Sizes 1, 3 and 4 may be ordered separately.
  • The Size 1 cabinet enclosure is available in a flush mount version.
  • Size 3 and 4 cabinets are available in 6-inch depth (for electronic installations) or 9-inch depth (for pneumatic installations).
  • Symmetrical cabinets that can be assembled with the door hinge on the left or right hand side.
  • Removable door.
  • Attractive gray finish permits use in occupied areas.
  • Removable perforated mounting plate permits mounting controls inside the cabinet without drilling holes.
  • All cabinets can be wall or floor mounted.
  • Support kits are available for floor mounting (medium and large cabinets only).
  • Knockouts are provided for electrical or pneumatic piping.
  • Cabinets are listed under UL 508 Industrial Control Panel Enclosures.
  • CSA approved file LR84214.
  • NEMA TYPE 1 style of enclosure.
  • Height and width dimensions and cabinet color are the same for automation and pneumatic cabinets for a uniform look and mounting.

Specs

–
Product Type:

Junction Box

Size:

20" x 20" x 6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy