Apply to be a TradeMaster!
Main product image of SITOP PSU100S Stabilized Power Supply (Input 120/230 VAC, Output: 24VDC/5A)
Magnifying glass
Hover image to zoom

SITOP PSU100S Stabilized Power Supply (Input 120/230 VAC, Output: 24VDC/5A)

Brand:
Siemens
SKU:
6EP1333-2BA20
Rating:
(0)
Q&A:
(0)
SITOP PSU100S Stabilized Power Supply (Input 120/230 VAC, Output: 24VDC/5A)
Magnifying glass
Hover image to zoom
$309.44 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
SITOP PSU100S 24 V/5 A Stabilized Power Supply (Input 120/230 VAC, Output: 24V DC/5 A)

Specifications:
  • SITOP PSU100S 24 V/5 A Stabilized Power Supply
  • Input: 120/230 VAC
  • Output: 24 V DC/5 A
  • Input 1-phase AC
  • Automatic Range Selection

Specs

–
Product Type:

Power Supply

Input:

120/240 VAC

Output:

24 VDC

Frequency:

50-60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy