Apply to be a TradeMaster!
Main product image of LOGO!POWER Stabilized Power Supply (Input: 100/240 VAC, Output: 24VDC/2.5A)
Magnifying glass
Hover image to zoom

LOGO!POWER Stabilized Power Supply (Input: 100/240 VAC, Output: 24VDC/2.5A)

Brand:
Siemens
SKU:
6EP3332-6SB00-0AY0
Rating:
(0)
Q&A:
(0)
LOGO!POWER Stabilized Power Supply (Input: 100/240 VAC, Output: 24VDC/2.5A)
Magnifying glass
Hover image to zoom
$123.21 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
2.5 Amps

Description

–
LOGO!POWER Stabilized Power Supply (Input: 100/240 VAC, Output: 24VDC/2.5A)

Specifications:
  • LOGO!POWER Stabilized Power Supply
  • Input: 100/240 V AC
  • Output: 24 V DC/2.5 A
  • Input: 1-phase AC or DC

Specs

–
Product Type:

Power Supply

Input:

100/240 VAC

Output:

24 VDC

Amperage:

2.5

Frequency:

50-60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy