Apply to be a TradeMaster!
Main product image of Liquid/Gas Pressure Sensor, 4 to 20 mA (0 to 15 psi)
Magnifying glass
Hover image to zoom

Liquid/Gas Pressure Sensor, 4 to 20 mA (0 to 15 psi)

Brand:
Siemens
SKU:
7MF15654BB005EA1
Rating:
(0)
Q&A:
(0)
Liquid/Gas Pressure Sensor, 4 to 20 mA (0 to 15 psi)
Magnifying glass
Hover image to zoom
$309.23 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Providing measurements that are unaffected by changes in temperature, these robust pressure sensors for liquids and gases are based on a stainless steel, piezo-resistive measuring system. They are ideally suited for the measurement of static and dynamic overpressures with intensive load change. Their fully encapsulated electronics design permanently protects them against the effects of temperature and humidity. They are available in several different air pressure ranges, from 1 to 40 atmospheres of pressure (1 to 580 psi) with 0 to 10 Vdc and 4 to 20 mA output signals.

Benefits:
  • High measuring accuracy, 0.25% of full scale typical
  • Aggressive and non-aggressive media
  • Measures the pressure of liquids, gasses and vapor
  • Compact design

Specs

–
Control Signal:

4 to 20 mA

Pressure Range:

0 to 15 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy