Apply to be a TradeMaster!
Main product image of 3" MNPT P200 Transducer 4-20 ma (0-150 PSI)
Magnifying glass
Hover image to zoom

3" MNPT P200 Transducer 4-20 ma (0-150 PSI)

Brand:
Siemens
SKU:
7MF15654CA005EA1
Rating:
(0)
Q&A:
(0)
3" MNPT P200 Transducer 4-20 ma (0-150 PSI)
Magnifying glass
Hover image to zoom
$371.95 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
MNPT Connection

Description

–
Benefits:
  • High measuring accuracy, 0.25% of full scale typical
  • Aggressive and non-aggressive media
  • Measures the pressure of liquids, gasses and vapor
  • Compact design

Design:
  • Stainless steel housing
  • Stainless steel process connection
  • Ceramic measuring cell and electronics module
  • Temperature-compensated cell has a thin-film strain gauge mounted on a ceramic diaphragm
  • Electrical connection 1/2? NPT
  • The output current /voltage are linearly proportional to the input pressure

Specs

–
Product Type:

Transducer

Size:

3"

Connection Type:

MNPT

PSI Range:

0-150 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy