Apply to be a TradeMaster!
Main product image of Direct Activity Concealed Adjustment Room Thermostat with Thermometer (60° to 85°F)
Magnifying glass
Hover image to zoom

Direct Activity Concealed Adjustment Room Thermostat with Thermometer (60° to 85°F)

Brand:
Siemens
SKU:
832-0120
Rating:
(0)
Q&A:
(0)
Direct Activity Concealed Adjustment Room Thermostat with Thermometer (60° to 85°F)
Magnifying glass
Hover image to zoom
832-0120 has been discontinued
Discontinued April 21, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Max Temp (F)
110°F Max Temp
Product Highlight: Temperature Range (F)
60°F to 85°F
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Color
Silver

Description

–
The single setpoint, direct acting thermostat provides gradual acting pneumatic room temperature control for heating and cooling applications. The 832 D Thermostat is ruggedly constructed for dependable, long-term service.

Applications:

Designed for controlling rooms heated or cooled by radiation, ventilation, or an air conditioning system, the 832 D Pneumatic Room Thermostat is versatile and responsive for individual room control.

Other applications include room control of radiant panels, finned radiation, and unit ventilators.

Features:
  • All metal construction
  • Rapid response to temperature change
  • Unique design of supply and exhaust air valves prevents waste
  • Quiet operation
  • Easy-to-calibrate and service
  • Tamper-proof cover screws
  • Exposed remote changeover control
  • Calibrated thermometer

Specs

–
Product Type:

Temperature Sensor

Action:

Direct Acting

Max Temp (F):

110°F

Temperature Range (F):

60°F to 85°F

Max Pressure (PSI):

30

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm