Apply to be a TradeMaster!
Main product image of Direct Activity Concealed Adjustment Room Thermostat without Thermometer (60° to 85°F)
Magnifying glass
Hover image to zoom

Direct Activity Concealed Adjustment Room Thermostat without Thermometer (60° to 85°F)

Brand:
Siemens
SKU:
832-0490
Rating:
(1)
Q&A:
(0)
Direct Activity Concealed Adjustment Room Thermostat without Thermometer (60° to 85°F)
Magnifying glass
Hover image to zoom
$331.60 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
110°F Max Temp
Product Highlight: Temperature Range (F)
60°F to 85°F
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Color
Silver

Description

–
The single setpoint, direct acting thermostat provides gradual acting pneumatic room temperature control for heating and cooling applications. The 832 D Thermostat is ruggedly constructed for dependable, long-term service.

Applications:

Designed for controlling rooms heated or cooled by radiation, ventilation, or an air conditioning system, the 832 D Pneumatic Room Thermostat is versatile and responsive for individual room control.

Other applications include room control of radiant panels, finned radiation, and unit ventilators.

Features:
  • All metal construction
  • Rapid response to temperature change
  • Unique design of supply and exhaust air valves prevents waste
  • Quiet operation
  • Easy-to-calibrate and service
  • Tamper-proof cover screws
  • Exposed remote changeover control
  • Calibrated thermometer

Specs

–
Product Type:

Temperature Sensor

Action:

Direct Acting

Max Temp (F):

110°F

Temperature Range (F):

60°F to 85°F

Max Pressure (PSI):

30

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

So glad I found somewhere to get these

We have an older building that is still using the pneumatic controls and it gets more difficult every year to find affordable options. While we don't need them often it is nice to be able to order them and not wonder if or when they will arrive as SuppplyHouse.com is great about updating us on the order status of our items.
Troy
Missouri
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy