Apply to be a TradeMaster!
Main product image of Direct Activity Exposed Knob Adjustment Room Thermostat with Thermometer (60° to 85°F)
Magnifying glass
Hover image to zoom

Direct Activity Exposed Knob Adjustment Room Thermostat with Thermometer (60° to 85°F)

Brand:
Siemens
SKU:
832-1260
Rating:
(0)
Q&A:
(0)
Direct Activity Exposed Knob Adjustment Room Thermostat with Thermometer (60° to 85°F)
Magnifying glass
Hover image to zoom
$387.01 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
110°F Max Temp
Product Highlight: Temperature Range (F)
60°F to 85°F
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Color
Silver

Description

–
The single setpoint, direct acting thermostat provides gradual acting pneumatic room temperature control for heating and cooling applications. The 832 D Thermostat is ruggedly constructed for dependable, long-term service.

Applications:

Designed for controlling rooms heated or cooled by radiation, ventilation, or an air conditioning system, the 832 D Pneumatic Room Thermostat is versatile and responsive for individual room control.

Other applications include room control of radiant panels, finned radiation, and unit ventilators.

Features:
  • All metal construction
  • Rapid response to temperature change
  • Unique design of supply and exhaust air valves prevents waste
  • Quiet operation
  • Easy-to-calibrate and service
  • Tamper-proof cover screws
  • Exposed remote changeover control
  • Calibrated thermometer

Specs

–
Product Type:

Temperature Sensor

Action:

Direct Acting

Max Temp (F):

110°F

Temperature Range (F):

60°F to 85°F

Max Pressure (PSI):

30

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy