Apply to be a TradeMaster!
Main product image of Burner Digital Display Unit
Magnifying glass
Hover image to zoom
Burner Digital Display Unit
Magnifying glass
Hover image to zoom
$2,169.97 each
In Stock
In Stock
Get 9 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
9 Pin Cable Connection

Description

–
Backlit display connects to the base unit via a 9 pin cable using CANbus protocol and is required for operation of the base unit. ModBUS communication via an RJ45 female jack on the back of the display, using RS-232 protocol, is standard. One unit is necessary for each burner.

Specs

–
Product Type:

Burner Display Unit

Application:

Accessory

Features:

Backlit Digital Display

Connection Type:

9 Pin Cable

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this product for indoor use only or is it weather rated? Thanks!

Asked by Android 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This is for indoor use only.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy