Apply to be a TradeMaster!
Main product image of 6" 2-Way Normally Closed Industrial Butterfly Valve, 2-Position, 120V (175 PSI)
Magnifying glass
Hover image to zoom

6" 2-Way Normally Closed Industrial Butterfly Valve, 2-Position, 120V (175 PSI)

Brand:
Siemens
SKU:
B206FC-SA226.600
Rating:
(0)
Q&A:
(0)
6" 2-Way Normally Closed Industrial Butterfly Valve, 2-Position, 120V (175 PSI)
Magnifying glass
Hover image to zoom
$1,652.94 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Connection Type
Lug Connection
Product Highlight: Position
Normally Closed
Product Highlight: Size
6"
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

–
Designed to last longer with minimal downtime, Siemens resilient seat butterfly valves are available in sizes from 2 to 24 inches (DN 50 to 600) built with the highest temperature and chemical resistance available in the market. Available in 2-way and 3-way configurations, 2” through 20” butterfly valves are lug style. 24” valves are double-flanged. All have ANSI 125 rated bodies. 3-way valves can be used for mixing and diverting applications and are available in multiple configurations to match job site needs.

These valves are compatible with Siemens A-Series Industrial Electric, and OpenAir Commercial Electric actuators. A-Series actuators are fail-in-place and available for two-position (On/Off) and Modulating control. OpenAir actuators are available in both spring return and non-spring return variants for two-position (On/Off), Floating and Modulating control. Resilient seat butterfly valves provide bubble-tight shut off (leakage class better than ANSI Class VI) up to 175 PSI (Full Cut) and 50 PSI (Under Cut) requirements.

Siemens Resilient Seat butterfly valves are suitable for standard temperature (intermittent 250°F) or high temperature applications (continuous 250°F). Standard temperature assemblies can be field upgraded to high temperature at any time by updating the actuator. There is no need to remove the valve from the piping. These valves can be used for isolation purposes or as modulating valves. Siemens butterfly valves are optimized for use in Chilled Water, Hot Water and Open Loop Cooling Tower applications.

Product Features
  • High purity, peroxide cured, high temperature EPDM seats to ensure continuous operation at 250°F (121°C)
  • Corrosion-resistant, 316 Stainless Steel disc (2” through 12”)
  • Corrosion-resistant Electroless Nickel Plated Ductile Iron (14” through 24”)
  • Internal disc-to-stem connection to eliminate leakage through the stem
  • Wide variety of direct mount actuators.
  • Full 175 PSI and 50 PSI close-off pressure ratings available.


Specifications
  • Valve Size: 4"
  • Valve Body Style: Rotary-Butterfly
  • Port Configuration: 2-Way Normally closed
  • End Connection: Lug
  • Trim Material: Stainless Steel
  • Butterfly Disc: Full Cut Disc
  • Butterfly Heater: YES
  • Max GPM: 1176 gpm
  • Pressure Class: ANSI 125
  • Max. Inlet Pressure (absolute), Liquid: 250 psi
  • Close-off Pressure: 175 psi
  • Valve Actuator Type: 2-Position
  • Fail Safe: No
  • Supply Voltage: 120 VAC
  • Auxiliary Switch: Yes
  • Standard: NEMA 4

Specs

–
Size:

6"

Material:

Cast Iron

Connection Type:

Lug

Max Pressure (PSI):

175

Voltage:

120v

Position:

Normally Closed

Actuator Type:

2-Position

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy