Shop Resideo Sale
Main product image of BQ 2 Pole Molded Case Circuit Breaker (120/240V, 60A, 10kA)
Magnifying glass
Hover image to zoom

BQ 2 Pole Molded Case Circuit Breaker (120/240V, 60A, 10kA)

Brand:
Siemens
SKU:
BQ2B060
Rating:
(0)
Q&A:
(0)
BQ 2 Pole Molded Case Circuit Breaker (120/240V, 60A, 10kA)
Magnifying glass
Hover image to zoom
$201.02 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
120/240V

Description

–
Note: Image may not reflect actual product

Circuit breakers are intended for protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire.

Product Features
  • BQ Series
  • 2 pole
  • 60A
  • 120/240V
  • 10kA@240V
  • Standard interrupting capacity
  • Bolt-on
  • Complete with non-interchangeable trip
  • LI Long-Time and Instantaneous trip functions and load side lug terminals
  • Molded Case

Specs

–
Product Type:

Circuit Breaker

Poles:

2

Amperage:

60

Voltage:

120/240V

Features:

Overload Protection

Short-Circuit Protection

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy