Apply to be a TradeMaster!
Main product image of EQ 200 Amp 2-Space 2-Circuit Small Main Breaker Indoor Load Center Enclosures
Magnifying glass
Hover image to zoom

EQ 200 Amp 2-Space 2-Circuit Small Main Breaker Indoor Load Center Enclosures

Brand:
Siemens
SKU:
E0202MB1200
Rating:
(0)
Q&A:
(0)
EQ 200 Amp 2-Space 2-Circuit Small Main Breaker Indoor Load Center Enclosures
Magnifying glass
Hover image to zoom
$245.18 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
120v, 240v

Description

–
Siemens Low Voltage Residential Specialty Load Centers: Cb Enclosures 200a N1 Cb Encl-factory Inst Qn Surf

Specs

–
Product Type:

Load Center

Amperage:

200

Spaces:

2

Number of Circuits:

2

Current (amps):

200

Voltage:

120v

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy