Apply to be a TradeMaster!
Main product image of Outdoor Main Lug Load Center Circuit Breaker Enclosure, Single Phase, 2 Spaces/4 Circuits 120/240V (60A)
Magnifying glass
Hover image to zoom

Outdoor Main Lug Load Center Circuit Breaker Enclosure, Single Phase, 2 Spaces/4 Circuits 120/240V (60A)

Brand:
Siemens
SKU:
E0204ML1060F
Rating:
(0)
Q&A:
(0)
Outdoor Main Lug Load Center Circuit Breaker Enclosure, Single Phase, 2 Spaces/4 Circuits 120/240V (60A)
Magnifying glass
Hover image to zoom
$56.15 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Mount
Surface, Flush
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Color
Gray

Description

–
Main Lug Outdoor Load Center with 2 Spaces and 4 Circuits 60 Amp

Product Features
  • For residential applications
  • Aluminum bus bar construction
  • Flush/surface mount
  • Single Phase
  • Height: 8.1"
  • Width: 5.5"
  • Depth: 3.5"
  • UL Listed
  • ANSI certified
  • NEMA Type 1

Specs

–
Product Type:

Enclosure

Load Center

Phase:

1

Amperage:

60

Voltage:

120/240V

Number of Circuits:

4

Spaces:

2

Mount:

Surface

Flush

Installation Type:

Outdoor Only

Color:

Gray

Enclosure Type:

NEMA-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy