Apply to be a TradeMaster!
Main product image of ML 125 Amp Load Center, 1PH, , 120/240V, 12/24, NEMA 1
Magnifying glass
Hover image to zoom

ML 125 Amp Load Center, 1PH, , 120/240V, 12/24, NEMA 1

Brand:
Siemens
SKU:
E0408ML1125F
Rating:
(0)
Q&A:
(0)
ML 125 Amp Load Center, 1PH, , 120/240V, 12/24, NEMA 1
Magnifying glass
Hover image to zoom
$39.75 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
125 Amps
Product Highlight: Voltage
120v, 240v

Description

–
Siemens Energy Management Residential Specialty Load Centers: Small Circuit (2-10). Sub Brand: Load Centers Type: 1: Application: Residential: Voltage Rating: 120/240V Amperage Rating: 125A Phase: 1PH Load Regulation: 125 A Wiring Configuration: 3w Bus Rating: 125A Interrupt Rating: 100000AIC. EQ LC 4S 8C ML 125A N1-F

Specs

–
Product Type:

Load Center

Current (amps):

125

Amperage:

125

Voltage:

120v

240v

Enclosure Type:

NEMA-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy