Apply to be a TradeMaster!
Main product image of 125 Amp 8-Space 16-Circuit NEMA 1 Main Lug Load Center with Ground Bar
Magnifying glass
Hover image to zoom

125 Amp 8-Space 16-Circuit NEMA 1 Main Lug Load Center with Ground Bar

Brand:
Siemens
SKU:
E0816ML1125FGB
Rating:
(0)
Q&A:
(0)
125 Amp 8-Space 16-Circuit NEMA 1 Main Lug Load Center with Ground Bar
Magnifying glass
Hover image to zoom
$84.40 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v
Product Highlight: Amperage
125 Amps

Description

–
Eq Lc 8s 16c Ml 125a N1-f W/gblc Ml 1ph 125a Flush Ldcntr W/fact ground Bar

Specs

–
Voltage:

240v

120v

Enclosure Type:

NEMA-1

Number of Circuits:

16

Amperage:

125

Current (amps):

125

Product Type:

Load Center

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy