Apply to be a TradeMaster!
Main product image of 125 Amp 1-Phase 3-Wire NEMA 1 Main Lug Load Center, 120/240 VAC
Magnifying glass
Hover image to zoom

125 Amp 1-Phase 3-Wire NEMA 1 Main Lug Load Center, 120/240 VAC

Brand:
Siemens
SKU:
E0816ML1125SCU
Rating:
(0)
Q&A:
(0)
125 Amp 1-Phase 3-Wire NEMA 1 Main Lug Load Center, 120/240 VAC
Magnifying glass
Hover image to zoom
$79.35 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v
Product Highlight: Amperage
125 Amps

Description

–
Siemens Energy Management Residential Specialty Load Centers: Small Circuit (2-10). Sub Brand: Load Centers Type: 1: Application: Residential: Voltage Rating: 120/240V Amperage Rating: 125A Phase: 1PH Load Regulation: 125 A Wiring Configuration: 3w Bus Rating: 125A Interrupt Rating: 100000AIC. EQ LC 8S 16C ML 125A N1-S CU

Specs

–
Current (amps):

125

Voltage:

120v

240v

Enclosure Type:

NEMA-1

Amperage:

125

Product Type:

Load Center

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy