Apply to be a TradeMaster!
Main product image of 100 Amp 10-Space 20-Circuit Main Breaker Load Center Renovation Value-Pack, (2) Q115U and (1) Q230U Circuit Breaker
Magnifying glass
Hover image to zoom

100 Amp 10-Space 20-Circuit Main Breaker Load Center Renovation Value-Pack, (2) Q115U and (1) Q230U Circuit Breaker

Brand:
Siemens
SKU:
E1020MB1100FCGP
Rating:
(1)
Q&A:
(0)
100 Amp 10-Space 20-Circuit Main Breaker Load Center Renovation Value-Pack, (2) Q115U and (1) Q230U Circuit Breaker
Magnifying glass
Hover image to zoom
$115.88 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps

Description

–
Renlc 10s/20c 100a Mb Valp 2q115 1q230100a Mb Renovation L/c W/copper Bus, Ground Bar

Specs

–
Amperage:

100

Product Type:

Load Center

Spaces:

10

Number of Circuits:

20

Current (amps):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A basic panel, quality could be better

I have installed two of these recently. The problem I have had with both, is admittedly minor, but the stamped recepticles for the cover plate screws are so poorly dimensioned that the screws will not tighten. They don't strip out, they never even tighten as they are too large. This happened with 2 of 4 screws in one panel and 1 of four in another. Again, not a major problem, but so easy to correct if you simply inspect the quality of the final product and fix the production errors.
gary
NH
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy