Apply to be a TradeMaster!
Main product image of EQ 100 Amp 12-Space 24-Circuit Indoor Main Lug Load Center
Magnifying glass
Hover image to zoom

EQ 100 Amp 12-Space 24-Circuit Indoor Main Lug Load Center

Brand:
Siemens
SKU:
E1224ML1100FCU
Rating:
(1)
Q&A:
(0)
EQ 100 Amp 12-Space 24-Circuit Indoor Main Lug Load Center
Magnifying glass
Hover image to zoom
$143.45 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Indoor Only
Product Highlight: Voltage
240v, 120v
Product Highlight: Amperage
100 Amps

Description

–
Siemens Low Voltage Residential Specialty Load Centers: Renovation Panels. EQ Series Type: Load Center, Main Lug Features: quick interior removal, one piece bus bar, Positive load side circuit breaker hook rails Bus Bar: Cu T. Rating: 60/75 D Appn: Severe Environment, Service Entrance Equipment up to six main disconnect means. Std: UL Listed V. Rating: 120/240 A. Rating: 100 Phases: 1 Material: Cu No. of Circuits: 24 No. of Spaces: 12 Wiring Conf: 3-Wire SN Enclosure: Indoor, NEMA 1 Mounting: Flush Circuit Breaker Type: QP, QPH, HQP

Specs

–
Installation Type:

Indoor Only

Number of Circuits:

24

Enclosure Type:

NEMA-1

Voltage:

240v

120v

Amperage:

100

Product Type:

Load Center

Current (amps):

100

Spaces:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Check a little closer

This is one of those things that just happens sometime. The plastic retaining clip for the neutral bus was broken, so the bus would not stay in place. Because I needed the part, I was able to secure it with a screw and go ahead with the job. The product was otherwise great.
BT in Cali
Escondido, CA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy