Apply to be a TradeMaster!
Main product image of EQ 400 Amp 3-Phase, 42-Space, 42-Circuit Main Lug Load Center
Magnifying glass
Hover image to zoom

EQ 400 Amp 3-Phase, 42-Space, 42-Circuit Main Lug Load Center

Brand:
Siemens
SKU:
E4242ML3400FCU
Rating:
(0)
Q&A:
(0)
EQ 400 Amp 3-Phase, 42-Space, 42-Circuit Main Lug Load Center
Magnifying glass
Hover image to zoom
$1,154.83 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
400 Amps
Product Highlight: Voltage
120v, 240v

Description

–
Siemens Low Voltage Residential Specialty Load Centers: 300-600 Amp 3ph Eq lc 42s 42c Ml 400a Cu Bus Flush

Specs

–
Product Type:

Load Center

Amperage:

400

Current (amps):

400

Voltage:

120v

240v

Spaces:

42

Number of Circuits:

42

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy