Apply to be a TradeMaster!
Main product image of 2" Meter Socket Hub for Type RX Conduit
Magnifying glass
Hover image to zoom

2" Meter Socket Hub for Type RX Conduit

Brand:
Siemens
SKU:
EC38599
Rating:
(0)
Q&A:
(0)
2" Meter Socket Hub for Type RX Conduit
Magnifying glass
Hover image to zoom
$7.46 each
In Stock
In Stock
Get 3 Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Mount
Surface

Description

–
2" RX Conduit Hub for Single-Family Metering

Specifications:
  • Product Type: Meter Socket Hub/ Load Center Accessory
  • Meter Socket Type: For RX Conduit
  • Size: 2" hub
  • Fastening Method: Surface Mount
  • Standards: ANSI certified and CSA and UL listed
  • For use with: Siemens, Murray, and Talon branded load centers and metering equipment

Specs

–
Product Type:

Accessory

Size:

2"

Mount:

Surface

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy