Apply to be a TradeMaster!
Main product image of Collar Strap for Ground Bars (12-2/0 AWG)
Magnifying glass
Hover image to zoom

Collar Strap for Ground Bars (12-2/0 AWG)

Brand:
Siemens
SKU:
ECCS1
Rating:
(1)
Q&A:
(0)
Collar Strap for Ground Bars (12-2/0 AWG)
Magnifying glass
Hover image to zoom
$3.78 each
In Stock
In Stock
Get 700 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum, Copper

Description

–

Product Specifications:

  • Use with: Accepts #12-2/0 AWG copper/aluminum wire
  • Compatibility: Siemens ES & PL Series.
  • Mounting Type: Bolt on
  • Standards: ANSI certified and CSA and UL listed

Specs

–
AWG:

12-2/0

Material:

Aluminum

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great

Great
cniikle9
chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy