Apply to be a TradeMaster!
Main product image of Collar Strap for Ground Bars (6 AWG-250 kcmil)
Magnifying glass
Hover image to zoom

Collar Strap for Ground Bars (6 AWG-250 kcmil)

Brand:
Siemens
SKU:
ECCS2
Rating:
(0)
Q&A:
(0)
Collar Strap for Ground Bars (6 AWG-250 kcmil)
Magnifying glass
Hover image to zoom
$11.93 each
In Stock
In Stock
Get 53 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper, Aluminum

Description

–
Ground Bar Collar Strap

Specifications:
  • Wire Range: #6 AWG - 250 kcmil copper/aluminum wire
  • Mounting Type: Bolt on
  • Standards: ANSI certified and CSA and UL listed

Specs

–
Material:

Copper

Aluminum

AWG:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy