Apply to be a TradeMaster!
Main product image of 14 Position Ground Bar Kit
Magnifying glass
Hover image to zoom

14 Position Ground Bar Kit

Brand:
Siemens
SKU:
ECGB14
Rating:
(0)
Q&A:
(0)
14 Position Ground Bar Kit
Magnifying glass
Hover image to zoom
$13.87 each
In Stock
In Stock
Get 30 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
14 position Load Center Accessory for use with Siemens Legacy Load Centers

Specifications:
  • Wiring: #14 AWG, Copper or Aluminum
  • Material: Aluminum
  • Standards: UL and ETL safety listed
  • Includes: One ground bar, self tapping screw(s) for mounting, and one "Equip/ Grd." marker
  • Mount: Bolt on
  • Height: 6.5"
  • Width: 6"
  • Depth: 12.9"

Specs

–
Product Type:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy