Apply to be a TradeMaster!
Main product image of 3/4" Meter Socket Hub Type HR
Magnifying glass
Hover image to zoom

3/4" Meter Socket Hub Type HR

Brand:
Siemens
SKU:
ECHR075
Rating:
(0)
Q&A:
(0)
3/4" Meter Socket Hub Type HR
Magnifying glass
Hover image to zoom
$19.08 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
3/4" Type HR Hub for Residential Specialty Load Centers

Specifications:
  • Product Type: Conduit Hub, Load Center Accessory
  • Meter Socket Type: For Type HR
  • Size: 3/4" hub
  • Fastening Method: Unit Mount
  • Standards: UL listed
  • For use with: Siemens or Murray panels
  • Rain tight NEMA 3R hub

Specs

–
Product Type:

Accessory

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy