Apply to be a TradeMaster!
Main product image of 1-1/2" Type HS Load Center Hub
Magnifying glass
Hover image to zoom

1-1/2" Type HS Load Center Hub

Brand:
Siemens
SKU:
ECHS150
Rating:
(0)
Q&A:
(0)
1-1/2" Type HS Load Center Hub
Magnifying glass
Hover image to zoom
$11.23 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
Load Center Hub

Specifications:
  • Product Type: 1-1/2" hub for Type HS hub openings on Siemens load centers
  • Size: 1-1/2"
  • Standards: ANSI certified and CSA and UL listed
  • For use with: Siemens branded load centers
  • Height: 3.5"
  • Width: 3.5"
  • Depth: 1"

Specs

–
Product Type:

Accessory

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy