Apply to be a TradeMaster!
Main product image of Neutral Lug Kit for EQIII Load Centers 2-1/0 AWG
Magnifying glass
Hover image to zoom

Neutral Lug Kit for EQIII Load Centers 2-1/0 AWG

Brand:
Siemens
SKU:
ECLK1-2
Rating:
(0)
Q&A:
(0)
Neutral Lug Kit for EQIII Load Centers 2-1/0 AWG
Magnifying glass
Hover image to zoom
$8.87 each
In Stock
In Stock
Get 1 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper, Aluminum

Description

–
Neutral Lug Kit #2 to 1/10 Load Center Accessory

Specifications:
  • Use with: Accepts #2-1 AWG copper/aluminum wire
  • Compatibility: Siemens/Murray Products, EQIII load centers
  • Mounting Type: Bolt on
  • Standards: UL listed

Specs

–
Material:

Copper

Aluminum

AWG:

2-1/0

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy