Apply to be a TradeMaster!
Main product image of 28 Position Ground Bar Kit
Magnifying glass
Hover image to zoom
28 Position Ground Bar Kit
Magnifying glass
Hover image to zoom
$16.61 each
In Stock
In Stock
Get 19 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
28 Position Load Center Accessory

Specifications:
  • 21 small and 7 large terminals, 8-1/2" long
  • Standards: CSA and UL listed
  • Mount: Bolt on
  • Height: 5"
  • Width: 4"
  • Depth: 2"

Specs

–
Product Type:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy