Apply to be a TradeMaster!
Main product image of Circuit Breaker Retainer Clip
Magnifying glass
Hover image to zoom
Circuit Breaker Retainer Clip
Magnifying glass
Hover image to zoom
$9.13 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Retainer clip used for holding down circuit breakers within the main breaker load center

Specifications:
  • Compatibility: 2 Pole QP / MP-T type breakers to be used with PN, SN, ES, PL, Ultimate, and legacy Murray or Rock Solid load centers
  • Construction: 8" Plastic
  • Mounting Type: Surface
  • Height: 1.25"
  • Width: 2"
  • Depth: 2.5"
  • Standards: ANSI certified and CSA and UL listed

Specs

–
Product Type:

Clip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy