Apply to be a TradeMaster!
Main product image of FirstSurge Power 60kA Whole House Surge Protection Device (120/240V)
Magnifying glass
Hover image to zoom

FirstSurge Power 60kA Whole House Surge Protection Device (120/240V)

Brand:
Siemens
SKU:
FS060
Rating:
(0)
Q&A:
(0)
FirstSurge Power 60kA Whole House Surge Protection Device (120/240V)
Magnifying glass
Hover image to zoom
FS060 has been discontinued
Discontinued September 8, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
120/240V

Description

Siemens FirstSurge stops power surges from entering your electrical system protecting smart appliances, TVs, computers, heating and cooling systems, and more. Every FirstSurge includes commercial class notifiers (LEDs, Audible Alarm, and Red Flashing LED) and supplemental GRM Diagnostics.

Features
  • Equipped with ground reference monitoring notifying you a rare safety hazard exists due to a compromised electrical system neutral to ground bond; in this case an audible alarm will beep, the green LED lights on the device will remain lit and the red service light will flash
  • Designed to surge protect standard residential split phase 120/240, 60 Hz system voltage
  • Can be used to surge protect any load center brand when connected to a 30 Amp or less 2 pole circuit breaker
  • 600-Volt protection ratings means every primary paired conductor (line to neutral, line to ground and neutral to ground) will knock down surge over voltages to safe levels
  • Provides 60,000 Amp of surge current capacity per phase

Specifications
  • Voltage between phase and Ground (GND) rated value: 120 V
  • Voltage between phase and phase rated value: 240 V
  • Connection Type: Panel Mount
  • Joules: 2350
  • Maximum Amperage: 60000 A
  • Enclosure: NEMA 4X for indoor or outdoor installations
  • Certifications: Type 2 and UL / cUL listed

Specs

Product Type:

Surge Protector

Phase:

1

Voltage:

120/240V

Enclosure Type:

4x

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm