Apply to be a TradeMaster!
Main product image of BoltShield 36kA External Surge Protection Device (120/240V)
Magnifying glass
Hover image to zoom

BoltShield 36kA External Surge Protection Device (120/240V)

Brand:
Siemens
SKU:
FSPD036
Rating:
(0)
Q&A:
(0)
BoltShield 36kA External Surge Protection Device (120/240V)
Magnifying glass
Hover image to zoom
$52.48 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–
Specifications
  • Net Weight (lb): 0.705 lb
  • Packaging Dimension: 3.15 x 4.331 x 9.449

Specs

–
Product Type:

Surge Protector

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy