Apply to be a TradeMaster!
Main product image of BoltShield 140kA External Surge Protection Device (120/240V)
Magnifying glass
Hover image to zoom

BoltShield 140kA External Surge Protection Device (120/240V)

Brand:
Siemens
SKU:
FSPD140
Rating:
(2)
Q&A:
(0)
BoltShield 140kA External Surge Protection Device (120/240V)
Magnifying glass
Hover image to zoom
$241.05 each
In Stock
In Stock
Get 33 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–

Specifications

  • Dimensions: 7.95" x 3.06" x 2.75"
  • Weight: 1.38 lbs.
  • Enclosure Type: Polycarbonate NEMA 4X
  • Installation Type: Indoor/Outdoor
  • Mounting Method: Flush/Flange/Through-hole

Specs

–
Product Type:

Surge Protector

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Siemens FSPD140

Shipping was fast with robust packaging. Installed the FSPD140 next to my breaker panel. Used Siemens recessed wall kit.
Joe
Carriere MS
24 days ago
Was this review helpful to you?

I definitely recommend this product

I have installed this in multiple homes due to the growing number of lightning storms we have been getting. They are well priced for piece of mind
Retired
SC
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy