Apply to be a TradeMaster!
Main product image of PLUS Series General Duty Fusible Safety Switch, 2-Pole, Type VBII, 240V, 30A (Type 1)
Magnifying glass
Hover image to zoom

PLUS Series General Duty Fusible Safety Switch, 2-Pole, Type VBII, 240V, 30A (Type 1)

Brand:
Siemens
SKU:
GF221NLA
Rating:
(0)
Q&A:
(0)
PLUS Series General Duty Fusible Safety Switch, 2-Pole, Type VBII, 240V, 30A (Type 1)
Magnifying glass
Hover image to zoom
$108.84 each
In Stock
In Stock
Get 7 Tomorrow, Aug 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
240v

Description

This General Duty Fusible Safety Switch, 2-Pole, Type VBII, 240V, 30A (Type 1) is manufactured by Siemens.


Features:

  • Rated 10,000 AIC with Class K fuses or H fuses or rated 100,000 AIC with Class R fuses
  • Six points of entry/exit (double the number of knock outs compared to GF321NA)
  • Quick-make and break switching action offers easy on/off confirmation
  • Double break visible blade design
  • PLUS series enclosure (50% greater interior compared to GF321NA)
  • Oversize lugs offer easy termination up to 2 AWG

Specifications:

  • Product: General Duty Fusible Safety Switch
  • Poles: 2
  • Type: VBII
  • Voltage: 240V
  • Amperage: 30A
  • Type: Type 1

Specs

Product Type:

Safety Switch

Amperage:

30

Voltage:

240v

Poles:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy