The Day Savers – A National Tradesmen Day Contest
Main product image of 100A Low Voltage Circuit Protection Fused General Duty Safety Switch, 2-Pole/2-Fuse, NEMA 3R Enclosure (240VAC)
Magnifying glass
Hover image to zoom

100A Low Voltage Circuit Protection Fused General Duty Safety Switch, 2-Pole/2-Fuse, NEMA 3R Enclosure (240VAC)

Brand:
Siemens
SKU:
GF223NR
Rating:
(0)
Q&A:
(0)
100A Low Voltage Circuit Protection Fused General Duty Safety Switch, 2-Pole/2-Fuse, NEMA 3R Enclosure (240VAC)
Magnifying glass
Hover image to zoom
GF223NR has been discontinued
Discontinued December 3, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
100A Fused General Duty Safety Switch, 2-Pole, NEMA 3R Enclosure (240VAC)
Brand:
Siemens
SKU:GF223NRA
(0)
Order by 6PM, receive 1 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
240v

Description

General Duty 2-Fuse 2-Pole Disconnect, 240VAC

Product Features
  • Rugged durability: all parts are constructed from copper. All general duty switches are load break and HP rated.
  • Flexibility: switches are available in two and three pole versions and in both fusible and non-fusible designs. Both Type 1 and 3R enclosures are offered.
  • Easy installation: increased wire bending space and tangential knock-outs in 100-600A ratings speed installation
  • Security: All general duty switches can be padlocked in the OFF position and the door can also be padlocked in the CLOSED position

Specs

Amperage:

100

Phase:

3

Voltage:

240v

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm