Shop Resideo Sale
Main product image of 60A Low-Voltage VBII Double-Break Enclosed Non-Fused Safety Switch, 2-Pole/2-Wire, NEMA 3R Enclosure (240V)
Magnifying glass
Hover image to zoom

60A Low-Voltage VBII Double-Break Enclosed Non-Fused Safety Switch, 2-Pole/2-Wire, NEMA 3R Enclosure (240V)

Brand:
Siemens
SKU:
GNF222RAU
Rating:
(0)
Q&A:
(0)
60A Low-Voltage VBII Double-Break Enclosed Non-Fused Safety Switch, 2-Pole/2-Wire, NEMA 3R Enclosure (240V)
Magnifying glass
Hover image to zoom
$100.79 each
In Stock
In Stock
Get 2 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
240v

Description

–
Siemens Low Voltage Vbii Double-break Enclosed Safety Switch. Series A 2-pole 2-wire Non-fused General Duty Switch. Rated 240v 60a. Special Features: Nema Type 3R Outdoor Enclosure.

Specs

–
Amperage:

60

Product Type:

Safety Switch

Voltage:

240v

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy