Apply to be a TradeMaster!
Main product image of 60A Low-Voltage VBII Double-Break Enclosed Non-Fused Safety Switch, 3-Pole/3-Wire, NEMA 3R Enclosure (240V)
Magnifying glass
Hover image to zoom

60A Low-Voltage VBII Double-Break Enclosed Non-Fused Safety Switch, 3-Pole/3-Wire, NEMA 3R Enclosure (240V)

Brand:
Siemens
SKU:
GNF322RA
Rating:
(1)
Q&A:
(0)
60A Low-Voltage VBII Double-Break Enclosed Non-Fused Safety Switch, 3-Pole/3-Wire, NEMA 3R Enclosure (240V)
Magnifying glass
Hover image to zoom
$159.83 each
In Stock
In Stock
Get 21 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps

Description

–
Siemens low voltage VBII double-break enclosed safety switch. Series A 3-pole 3-wire non-fused general duty switch. Rated 240v 60A.

Product Features
  • NEMA type 3R outdoor enclosure.
Specifications
  • Net Weight (lb): 2.998 lb
  • Packaging Dimension: 3.937" x 5.906" x 8.661"

Specs

–
Product Type:

Safety Switch

Amperage:

60

Poles:

3

NEMA Rating:

3R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good product

it is a very heavy duty disconnect. unfortunately it did not work out for my application but very high quality.
diver
tampa, fl
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy