Shop Resideo Sale
Main product image of 100A Low Voltage Circuit Protection Non-Fused General Duty Safety Switch, 2/3 Pole, NEMA 3R Enclosure (240VAC)
Magnifying glass
Hover image to zoom

100A Low Voltage Circuit Protection Non-Fused General Duty Safety Switch, 2/3 Pole, NEMA 3R Enclosure (240VAC)

Brand:
Siemens
SKU:
GNF323RA
Rating:
(0)
Q&A:
(0)
100A Low Voltage Circuit Protection Non-Fused General Duty Safety Switch, 2/3 Pole, NEMA 3R Enclosure (240VAC)
Magnifying glass
Hover image to zoom
$323.80 each
In Stock
In Stock
Get 5 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
100 Amps

Description

–

Note: Stock photo, image may not represent actual product.


Siemens Low Voltage Circuit Protection General Duty Safety Switch. 2-Pole or 3-Pole Non-Fused in a type 3R enclosure (outdoor). Rated 240VAC (100A). Horse power: 1-PH 2-W (15), 3-PH 3-W (30), 250VDC (20).


Product Features

  • Service entrance labeled suitable for 3-PH motor loads.

Specifications

  • Net Weight (lb): 20.040 lb
  • Packaging Dimension: 13.78" x 25.591" x 7.874"

Specs

–
Poles:

3

2

Voltage:

240v

NEMA Rating:

3R

Amperage:

100

Product Type:

Safety Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy