Apply to be a TradeMaster!
Main product image of 200A Low Voltage Circuit Protection Non-Fused General Duty Safety Switch, 2/3 Pole, NEMA 3R Enclosure (240VAC)
Magnifying glass
Hover image to zoom

200A Low Voltage Circuit Protection Non-Fused General Duty Safety Switch, 2/3 Pole, NEMA 3R Enclosure (240VAC)

Brand:
Siemens
SKU:
GNF324R
Rating:
(0)
Q&A:
(0)
200A Low Voltage Circuit Protection Non-Fused General Duty Safety Switch, 2/3 Pole, NEMA 3R Enclosure (240VAC)
Magnifying glass
Hover image to zoom
$574.45 each
In Stock
In Stock
Get 1 Tue, Aug 25
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
200 Amps

Description

Siemens Low Voltage Circuit Protection General Duty Safety Switch. 2-Pole or 3-Pole Non-Fused in a type 3R enclosure (outdoor). Rated 240VAC (200A). Horse power: 1-PH 2-W (15), 3-PH 3-W (60), 250VDC (40).

Product Features
  • Service entrance labeled suitable for 3-PH motor loads
Specifications
  • Net Weight (lb): 39.088 lb
  • Packaging Dimension: 18.504" x 33.465" x 9.843"

Specs

Product Type:

Safety Switch

Amperage:

200

Poles:

2

3

NEMA Rating:

3R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy