Apply to be a TradeMaster!
Main product image of 200A 3P3W Low Voltage Circuit Protection Non-Fused General Duty Safety Switch, NEMA 3R Enclosure (240V)
Magnifying glass
Hover image to zoom

200A 3P3W Low Voltage Circuit Protection Non-Fused General Duty Safety Switch, NEMA 3R Enclosure (240V)

Brand:
Siemens
SKU:
GNF324RA
Rating:
(0)
Q&A:
(0)
200A 3P3W Low Voltage Circuit Protection Non-Fused General Duty Safety Switch, NEMA 3R Enclosure (240V)
Magnifying glass
Hover image to zoom
$626.69 each
Out of Stock
Out of Stock
Get it Tue, Sep 8 - Tue, Sep 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
240v
Product Highlight: Installation Type
Outdoor
Product Highlight: Amperage
200 Amps

Description

VBII General Duty Safety Switch


Standards and Ratings

  • UL and CUL Listed under file #E47764
  • Meets UL98 for switches and UL 50 for enclosures
  • Meets NEMA Standard KS-1 for enclosed switches
  • Rated 10,000 AIC with Class H fuses or 100,000 AIC with Class R or T fuses
  • Suitable for use as service entrance equipment in the US
  • Supports 2020 NEC 230.62 compliance with addition of line side barrier kit 

Features

  • Quick-make and break switching action
  • Double break visible blade design
  • Highly visible ON/OFF indication
  • Rugged installer friendly enclosure design
  • Modular design allows quick and easy replacement of parts
  • Single cover interlock


Specs

NEMA Rating:

3R

Voltage:

240v

Installation Type:

Outdoor

Product Type:

Safety Switch

Amperage:

200

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy