Shop Resideo Sale
Main product image of 60A Low Voltage Circuit Protection Fused Heavy Duty Safety Switch, 3-Pole/3-Fuse, NEMA 1 Enclosure (240VAC)
Magnifying glass
Hover image to zoom

60A Low Voltage Circuit Protection Fused Heavy Duty Safety Switch, 3-Pole/3-Fuse, NEMA 1 Enclosure (240VAC)

Brand:
Siemens
SKU:
HF322N
Rating:
(0)
Q&A:
(0)
60A Low Voltage Circuit Protection Fused Heavy Duty Safety Switch, 3-Pole/3-Fuse, NEMA 1 Enclosure (240VAC)
Magnifying glass
Hover image to zoom
$217.20 each
In Stock
In Stock
Get 4 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps

Description

–
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse and solid neutral Fused in a type 1 enclosure (indoor). Rated 240VAC (60A).

Specifications
  • Net Weight (lb): 18.001 lb
  • Packaging Dimension: 10.37" x 16.62" x 8.67"

Specs

–
Product Type:

Safety Switch

Amperage:

60

Poles:

3

NEMA Rating:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy