Apply to be a TradeMaster!
Main product image of 60A Low Volt. Circuit Protection Fused Heavy Duty Safety Switch, 3-Pole, NEMA 1 Enclosure (600V)
Magnifying glass
Hover image to zoom

60A Low Volt. Circuit Protection Fused Heavy Duty Safety Switch, 3-Pole, NEMA 1 Enclosure (600V)

Brand:
Siemens
SKU:
HF362
Rating:
(0)
Q&A:
(0)
60A Low Volt. Circuit Protection Fused Heavy Duty Safety Switch, 3-Pole, NEMA 1 Enclosure (600V)
Magnifying glass
Hover image to zoom
$258.01 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
60 Amps

Description

–


Specifications:

  • Type: Enclosed Safety Switch
  • Std: UL V.
  • Rating: 600V A.
  • Rating: 60A
  • Wattage: 3W
  • No. Of Poles: 3P F.
  • Rating: 60Hz
  • Action: Single Throw
  • Material: Steel
  • Enclosure: Type 1. 2-3 point mounting holes.
  • O. Cycles: 10000 O.
  • Temperature: (-20F-120F) Ambient Temperature
  • Environmental Conditions: Indoor
  • Dimensions: 10.37" x 16.62" x 8.67"
  • Weight: 18.001 lb

Specs

–
Product Type:

Safety Switch

Voltage:

600V

Amperage:

60

Poles:

3

NEMA Rating:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy