Shop Resideo Sale
Main product image of 30A Low Voltage Circuit Protection Non-Fused Heavy Duty Safety Switch, 3-Pole/3W, NEMA 1 Enclosure (600V)
Magnifying glass
Hover image to zoom

30A Low Voltage Circuit Protection Non-Fused Heavy Duty Safety Switch, 3-Pole/3W, NEMA 1 Enclosure (600V)

Brand:
Siemens
SKU:
HNF361
Rating:
(0)
Q&A:
(1)
30A Low Voltage Circuit Protection Non-Fused Heavy Duty Safety Switch, 3-Pole/3W, NEMA 1 Enclosure (600V)
Magnifying glass
Hover image to zoom
$117.52 each
In Stock
In Stock
Get 6 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
600V

Description

–
  • Quick-make and break switching action
  • Double break visible blade design
  • Highly visible ON/OFF indication
  • Rugged installer friendly enclosure design
  • Modular design allows quick and easy replacement of parts
  • Front removable lugs which can easily be converted to copper body or compression type lugs
  • Defeatable dual cover interlock

Specs

–
Product Type:

Safety Switch

Amperage:

30

Phase:

3

Voltage:

600V

NEMA Rating:

1

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Outside use ?

Asked by EDWARD 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Edward, thanks for writing in. This product is type 1 and is only rated for indoor use.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy