Shop Resideo Sale
Main product image of 30A Low Voltage Circuit Protection Non-Fused Heavy Duty Safety Switch, 3-Pole/3W, NEMA 3R Enclosure (600V)
Magnifying glass
Hover image to zoom

30A Low Voltage Circuit Protection Non-Fused Heavy Duty Safety Switch, 3-Pole/3W, NEMA 3R Enclosure (600V)

Brand:
Siemens
SKU:
HNF361R
Rating:
(1)
Q&A:
(0)
30A Low Voltage Circuit Protection Non-Fused Heavy Duty Safety Switch, 3-Pole/3W, NEMA 3R Enclosure (600V)
Magnifying glass
Hover image to zoom
$260.12 each
In Stock
In Stock
Get 4 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
600V

Description

–
  • Quick-make and break switching action
  • Double break visible blade design
  • Highly visible ON/OFF indication
  • Rugged installer friendly enclosure design
  • Modular design allows quick and easy replacement of parts
  • Front removable lugs which can easily be converted to copper body or compression type lugs
  • Defeatable dual cover interlock

Specs

–
Product Type:

Safety Switch

NEMA Rating:

3R

Amperage:

30

Phase:

3

Voltage:

600V

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works as described

Worked as described for rootop unit. Good sturdy disconnect box.
Hwh
North Richland hills Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy