Apply to be a TradeMaster!
Main product image of 60A Low-Voltage VBII Double-Break Enclosed Non-Fused Safety Switch, 2-Pole/2-Wire, NEMA 3R Enclosure (240V)
Magnifying glass
Hover image to zoom

60A Low-Voltage VBII Double-Break Enclosed Non-Fused Safety Switch, 2-Pole/2-Wire, NEMA 3R Enclosure (240V)

Brand:
Siemens
SKU:
LNF222RAU
Rating:
(0)
Q&A:
(0)
60A Low-Voltage VBII Double-Break Enclosed Non-Fused Safety Switch, 2-Pole/2-Wire, NEMA 3R Enclosure (240V)
Magnifying glass
Hover image to zoom
$85.27 each
Out of Stock
Out of Stock
Get it Tue, Oct 13 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps

Description

–

Features

  • Updated switch is an enhancement of legacy VBII design
  • NEW Compact sizes for improved space efficiency
  • NEW Oversized lugs for maximum wire range and easy termination, 30A switches
  • Visible blade, double break switching action
  • Padlocking provisions to lock cover closed or to lock switch in the "OFF" position
  • Horsepower rated
  • Rated 10,000 AIC with Class K fuses or H fuses or rated 100,000 AIC with Class R fuses

Specs

–
Product Type:

Safety Switch

Amperage:

60

NEMA Rating:

3R

Poles:

2