Shop Resideo Sale
Main product image of 2-Pole Standard Circuit Breaker (240V, 200A)
Magnifying glass
Hover image to zoom

2-Pole Standard Circuit Breaker (240V, 200A)

Brand:
Siemens
SKU:
MBK200A
Rating:
(0)
Q&A:
(0)
2-Pole Standard Circuit Breaker (240V, 200A)
Magnifying glass
Hover image to zoom
$134.87 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps

Description

–
Low Voltage Residential Circuit Breaker Main Breaker Replacement. Use when converting a Main Lug load center to a Main Breaker.

Product Features:
  • Used With: Siemens panels that accept Type EQ8695 Main Breaker. Compatible with Siemens 200 Amp or 225 Amp PL series load centers
  • Type: SL Type Transfer Switch
  • Number of Poles: 2
  • Phase: Single Phase
  • Rated: (200 - 225A) AIR: 22 KA.
  • Wire: Accepts types copper and aluminum, #1-300 kcmil
  • Housing Material: Steel
  • Standard: NEMA 3R, ANSI certified, and CSA and UL listed

Specs

–
Product Type:

Circuit Breaker

Amperage:

200

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy