Apply to be a TradeMaster!
Main product image of Outdoor Ring-Type Meter Load Center Combination, 8-Space 16-Circuit, 4 Jaw Meter Socket 120/240V (200A)
Magnifying glass
Hover image to zoom

Outdoor Ring-Type Meter Load Center Combination, 8-Space 16-Circuit, 4 Jaw Meter Socket 120/240V (200A)

Brand:
Siemens
SKU:
MC0816B1200T
Rating:
(0)
Q&A:
(0)
Outdoor Ring-Type Meter Load Center Combination, 8-Space 16-Circuit, 4 Jaw Meter Socket 120/240V (200A)
Magnifying glass
Hover image to zoom
$516.75 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Outdoor Only

Description

–
Ring-Type Meter Load Center Combination for Outdoor Use

Features
  • Application: Overhead feed only
  • Amperage: 200 amp
  • Number of openings: 8
  • Number of circuits: 16
  • Number of phases: 1
  • Rating: 22K AIC
  • Door: Side hinged door, only one screw required to remove door
  • Fastening Method: Surface mount
  • Screw: Captive deadfront
  • Lugs: Feed-thru
  • Height: 29.5"
  • Width: 13"
  • Depth: 7"
  • Standards: UL Listed only for use as service entrance equipment. NEMA Type 3R enclosure with painted, G90 galvanized steel Alstan tin-plated aluminum bus bars

Specs

–
Amperage:

200

Phase:

1

Voltage:

120/240V

Wiring:

3 Wire

Installation Type:

Outdoor Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy