Shop Resideo Sale
Main product image of Low-Voltage Meter Load Center, Single-Phase, 3-Wire, 10 Spaces/20 Circuits, 120/240V (200A)
Magnifying glass
Hover image to zoom

Low-Voltage Meter Load Center, Single-Phase, 3-Wire, 10 Spaces/20 Circuits, 120/240V (200A)

Brand:
Siemens
SKU:
MC2040B1200EFC
Rating:
(1)
Q&A:
(0)
Low-Voltage Meter Load Center, Single-Phase, 3-Wire, 10 Spaces/20 Circuits, 120/240V (200A)
Magnifying glass
Hover image to zoom
$381.06 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only
Product Highlight: Mount
Flush

Description

–
Siemens low voltage meter load center combination factory installed main breaker 10 (1 inch) spaces interior allowing max 20 circuits. 4-jaw meter / 1-phase system rated 200A. Special features: OH/UG feed, ring type cover, flush mounting, EUSERC approved.

Specs

–
Product Type:

Load Center

Spaces:

10

Number of Circuits:

20

Amperage:

200

Voltage:

120/240V

Phase:

1

Installation Type:

Indoor Only

Mount:

Flush

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product bad packaging

Nice panel that can be used either for over head or underground. I got it from supply house because I read the reviews online. The worst complaints were about getting damaged due to bad packaging. Same happened here. I didn't have time to send back to have them send me another so I took hammer to straighten out the damage.first time I received anything damaged from supply house, hopefully won't happen again.
Luigi
California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy